Shop All Disposable Gloves
The Safety Zone
GVP9-1, Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear
Mfr # SZNGVP9LG1
Zoro # G111206800
product price: $5.75
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Vinyl
- Palm Thickness 3.2 mil
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Safety Zone
- MFR # SZNGVP9LG1
- Zoro # G111206800
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.25 in |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | GVP9-1 |
Description
The Safety Zone Gloves, Vinyl, Powder Free, Large, 100/BX, Clear GLOVE,GP,VNYL,PWDR-FRE,9'''',L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0010)
- TIMBERLAND PRO Anti-Fatigue Insole, 6-7M, 7-8W, Org/Blk, PR (91621)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65587)
- BRADY Nanotag(tm) Tag Hldr Kit, Wht, Plstc (NAN-H)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 400 PK (FP-FMN100442-4A)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- ANSELL Cobalt X, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N211)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- The Safety Zone Disposable Gloves