Shop All Disposable Gloves
The Safety Zone
GRDR-1T, Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, Natural
Mfr # SZNGRDRLG1T
Zoro # G411184136
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Latex
- Palm Thickness 4 mil
- Length 9.65 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Safety Zone
- MFR # SZNGRDRLG1T
- Zoro # G411184136
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.65 in |
Details
Item | Latex Disposable Gloves |
Color | Natural |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Series | GRDR-1T |
Finger Thickness | 5 mil |
Description
The Safety Zone Gloves, Latex, Powdered, Large, 4 mil, 9.65''L, 100/BX, NATL GLOVE,LTX,PWDR,TXTRED,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Battery Charging Station Sign, C386PB (C386PB)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, M, 1 Pair (8602000)
- NMC Lockout Cabinet White (LOC)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (FFE-775-M)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, X3L, 50 PK, Blue (99-1-6200B-X3L)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, M, 1000 PK, White (304750142)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- The Safety Zone Disposable Gloves