Shop All Disposable Gloves
The Safety Zone
GNEP-K, Nitrile Disposable Gloves, 4.25 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black
Mfr # SZNGNEPSMK
Zoro # G811319565
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.25 mil
- Length 9.65 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Safety Zone
- MFR # SZNGNEPSMK
- Zoro # G811319565
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.65 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.25 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | GNEP-K |
Description
GLOVE, NITRILE, PF, BK, SM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXABNPF46100)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (FP-V-100-L-BLE)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, Blue (MECD02-03-010-100)
- The Safety Zone Gloves & Hand Protection