Shop All Cookware
The Rock By Starfrit
THE ROCK Raclette/Party Grill Set
Mfr # 024403-002-0000
Zoro # G0203333
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL / ETL certified
- Power Consumption 1500W
- Ignition Electric
- Handle Material Bakelite
- Series The Rock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 024403-002-0000
- Zoro # G0203333
- UPC # 69858244035
- Country of Origin China
- Category Cookware
Details
Standards | cETL / ETL certified |
Power Consumption | 1500W |
Ignition | Electric |
Handle Material | Bakelite |
Series | The Rock |
Cooking Power | 1500 W |
Fuel Type | Electric |
Description
THE ROCK by Starfrit Raclette/Party Grill Set makes cleaning up a breeze. The cooking surface is very large, made of thick cast aluminum. The set includes 8 individual trays and scrappers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt011 (DT-011)
- MIDDLEBY Blower Switch Kit (28021-0039)
- SEVILLE Seville Pitted Queen Olive 100-110 Count 1 gal., PK4 (80117)
- THE ROCK BY STARFRIT 12-In. Deep Fry Pan with Lid and Bakelite Handle (030907-004-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 12.5-Inch Nonstick Wok with Helping Handle (031009-004-0000)
- THE ROCK BY STARFRIT T-Lock 12.5" Pizza Pan/Flat Griddle with Detachable Handle (034714-004-0000)
- THE ROCK BY STARFRIT THE Rock by Starfit Diamond 10-Piece Set (034724-001-0000)
- THE ROCK BY STARFRIT THE ROCK 8pc Cookware Set with Bakelite Handles (030930-001-0000)
- KING KOOKER Pot, Polished Stainless Steel, 20qt. (KK20S)
- TABLECRAFT Grill Pan, Tri-Ply, 11" Dia, 3 qt. (CW7020)
- The Rock By Starfrit Cookware