Shop All Food Pans
The Rock By Starfrit
THE ROCK 8" Fry Pan with Stainless Steel Handle
Mfr # 060310-006-0000
Zoro # G0194023
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dishwasher Safe
- Finish Rock
- Series The Rock
- Kitchenware Type Frying Pan
- Frying Pan Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 060310-006-0000
- Zoro # G0194023
- UPC # 69858603108
- Country of Origin China
- Category Food Pans
Dimensions
Frying Pan Diameter | 8 in |
Details
Item | Frying Pan |
Features | Dishwasher Safe |
Finish | Rock |
Series | The Rock |
Kitchenware Type | Frying Pan |
Base Material | Forged Aluminum |
Description
The Rock's unique manufacturing process uses small metal pellet impact technology to modify the surface to form an ultra durable rock-like finish. The result is an outstanding release performance 3 times better than traditional nonstick cookware. The extra thick forged aluminum base give you everything you need for optimum heat distribution and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Individually Wrapped Round Wood Toothpicks, 4", Natural, 12000PK (HND14020)
- BUNN Tank Assembly, 3500W 120/240V(Coil (25320.1002)
- CAMBRO Metal Latch w/ 4 Holes (60092)
- TABLECRAFT Stainless Steel Pasta Tongs, 8.75" (4401)
- THE ROCK BY STARFRIT THE ROCK 10" Multi Pan with Bakelite Handle (030320-006-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- THE ROCK BY STARFRIT THE ROCK 6" Personal Griddle Pan with Steel Wire Handle (030278-012-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- CAMBRO 1/2 X 6" Clear Pan (26CW-135)
- The Rock By Starfrit Food Pans