Shop All Food Pans
The Rock By Starfrit
THE ROCK 8" Fry Pan with Bakelite Handle
Mfr # 030948-004-0000
Zoro # G0200217
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rock
- Features Dishwasher Safe, Oven Safe
- Base Material Forged Aluminum
- Series The Rock
- Kitchenware Type Frying Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Rock By Starfrit
- MFR # 030948-004-0000
- Zoro # G0200217
- UPC # 69858309482
- Country of Origin China
- Category Food Pans
Dimensions
Frying Pan Diameter | 8 in |
Details
Item | Frying Pan |
Finish | Rock |
Features | Dishwasher Safe, Oven Safe |
Base Material | Forged Aluminum |
Series | The Rock |
Kitchenware Type | Frying Pan |
Handle Material | Cast Stainless Steel |
Description
The perfect addition to your kitchen's cookware. The Starfrit Rock 8 in. Fry Pan has a rocklike finish that makes it extremely durable. A thick, forged aluminum base makes this pan hardy, and spreads heat evenly for precise and thorough cooking. The pan is also ovenproof, even under the broiler, up to 350deg F and a convenient nonstick coating that ensures easy cleanup and healthier cooking. This handy, long-lasting pan will quickly become a staple in any cooking endeavor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- STAR MANUFACTURING Fan Motor 120V, W/5" Fan (2FAM0239025)
- ARCTIC AIR Timer-Defrost Arc (216744500)
- ANTUNES ROUNDUP Pan, Scrap (7001335)
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- THE ROCK BY STARFRIT THE ROCK 10" Multi Pan with Bakelite Handle (030320-006-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Stainless Steel Handle (060310-006-0000)
- THE ROCK BY STARFRIT THE ROCK 12" Fry Pan with Stainless Steel Handle (060313-004-0000)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- The Rock By Starfrit Food Pans