Shop All Food Pans
The Rock By Starfrit
THE ROCK 8" Diamond Fry Pan
Mfr # 034720-004-0000
Zoro # G0199788
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Dishwasher Safe, Oven Safe
- Frying Pan Diameter 8 in
- Handle Material Stainless Steel
- Base Material Forged Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 034720-004-0000
- Zoro # G0199788
- UPC # 69858347200
- Country of Origin China
- Category Food Pans
Dimensions
Frying Pan Diameter | 8 in |
Details
Item | Frying Pan |
Material | Metal |
Features | Dishwasher Safe, Oven Safe |
Handle Material | Stainless Steel |
Base Material | Forged Aluminum |
Series | The Rock Diamond |
Kitchenware Type | Frying Pan |
Description
Enjoy ultimate scratch resistance with this THE ROCK by Starfrit 034720-004-0000 8 In. Diamond Fry Pan! It features a black diamond coating and is made of extra-thick forged aluminum. It also boasts Starfrit's patented Rock.Tec technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket Double Sweep 32.75 (118637)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- DELFIELD Warmer Element 120V 500W (156800)
- COMMERCIAL Red Table Tent (86406)
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit Set of 2 Fry Pans with Bakelite Handles (060740-002-0000)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- CAMBRO Food Pan, Half Size, Translucent, PK6 (CA26PP190)
- The Rock By Starfrit Food Pans