Shop All Food Pans
The Rock By Starfrit
THE ROCK 6" Personal Griddle Pan with Steel Wire Handle
Mfr # 030278-012-0000
Zoro # G0202423
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dishwasher Safe, Oven Safe
- Kitchenware Type Griddle
- Base Material Aluminum
- Series The Rock
- Handle Material Cast Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Rock By Starfrit
- MFR # 030278-012-0000
- Zoro # G0202423
- UPC # 69858302780
- Country of Origin China
- Category Food Pans
Details
Item | Griddle |
Features | Dishwasher Safe, Oven Safe |
Kitchenware Type | Griddle |
Base Material | Aluminum |
Series | The Rock |
Handle Material | Cast Stainless Steel |
Description
Small but tough! The Rock by Starfrit Personal Griddle Pan features a compact, 6-inch nonstick surface that has a rock-like finish for durability and reinforced nonstick coating for long-lasting ease of use. This pan is dishwasher safe and ovenproof up to 450deg F, making it a versatile and convenient addition to any kitchen setup. An ergonomic stainless steel handle gives you maximum control over your food preparation, making this a great tool for any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COLD STORAGE Sureclose Hydraulic Door Closer (21112)
- BUNN Seal, Cooling Drum To Hopper (32079.0001)
- SEB PROFESSIONAL Descaling Powder (3306808000)
- GRINDMASTER CECILWARE Thermometer Me Urn Ce (321-00032)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Stainless Steel Handle (060310-006-0000)
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- THE ROCK BY STARFRIT THE ROCK 10" Multi Pan with Bakelite Handle (030320-006-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit Set of 2 Fry Pans with Bakelite Handles (060740-002-0000)
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- VOLLRATH 1/9 Size 4 in Steam Table Pan (20949)
- The Rock By Starfrit Food Pans