Shop All Cookware
The Rock By Starfrit
The ROCK 3pcs Cookware Set with Riveted Cast Stainless Steel Handles
Mfr # 060337-002-0000
Zoro # G0199824
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Frying, Cooking
- Features Dishwasher Safe, Oven Safe
- Handle Material Cast Stainless Steel
- Lid Material Tempered Glass
- Kitchenware Type Frying Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 060337-002-0000
- Zoro # G0199824
- UPC # 69858603375
- Country of Origin China
- Category Cookware
Dimensions
Frying Pan Diameter | 11 in |
Second Frying Pan Diameter | 8 in |
Details
Item | Frying Pan |
Application | Frying, Cooking |
Features | Dishwasher Safe, Oven Safe |
Handle Material | Cast Stainless Steel |
Lid Material | Tempered Glass |
Kitchenware Type | Frying Pan |
Frying Pan Volume | 1.03 gal |
Series | The Rock |
Base Material | Aluminum |
Description
The ROCK by Starfrit 3-Piece Cookware Set includes an 8 in. fry pan, an 11 in. deep pan in 4 qt. size and the latter's matching lid. This set makes a great addition to any kitchen, providing the utmost durability, abrasion resistance and nonstick performance. The unique manufacturing process uses small metal pellet impact technology to modify the surface to form an ultra durable rock-like finish. The result is an outstanding release performance 3 times better than traditional nonstick cookware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- CRYSTAL LIGHT Iced Tea, 0.16 oz., PK30 (KRF00757)
- LOGO BRANDS Detroit Lions 16oz Gameday Pint Glass (611-G16P-1)
- THE ROCK BY STARFRIT THE ROCK Raclette/Party Grill Set (024403-002-0000)
- THE ROCK BY STARFRIT T-Lock 12.5" Pizza Pan/Flat Griddle with Detachable Handle (034714-004-0000)
- THE ROCK BY STARFRIT THE ROCK 8pc Cookware Set with Bakelite Handles (030930-001-0000)
- THE ROCK BY STARFRIT THE Rock by Starfit Diamond 10-Piece Set (034724-001-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 12.5-Inch Nonstick Wok with Helping Handle (031009-004-0000)
- THE ROCK BY STARFRIT 12-In. Deep Fry Pan with Lid and Bakelite Handle (030907-004-0000)
- NUTRICHEF 7Pcs Triply S.Steel Cookware Set (NC3PLY7S)
- The Rock By Starfrit Cookware