Shop All Food Pans
The Rock By Starfrit
THE ROCK 10" Multi Pan with Bakelite Handle
Mfr # 030320-006-0000
Zoro # G0200122
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dishwasher Safe, Oven Safe
- Finish Rock
- Handle Material Bakelite
- Base Material Aluminum
- Kitchenware Type Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 030320-006-0000
- Zoro # G0200122
- UPC # 69858303206
- Country of Origin China
- Category Food Pans
Details
Item | Pan |
Features | Dishwasher Safe, Oven Safe |
Finish | Rock |
Handle Material | Bakelite |
Base Material | Aluminum |
Kitchenware Type | Pan |
Series | The Rock |
Description
THE ROCK by Starfrit 10 in. Multi Pan features an extra-thick, forged aluminum base to provide optimal heat distribution for even cooking and features a durable rock-like finish that lasts 3 times longer than traditional nonstick cookware. With its ergonomic Bakelite handle, it is the perfect piece for pancakes, omelets, samosas and much more. The extra thick forged aluminum base gives you everything you need for optimum heat distribution and ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Refrigerator Water Filter Cup O-Ring (218904301)
- DELFIELD Motor - 120V (2162691-S)
- U-LINE Control Assembly (80-54738-00)
- BAKERS PRIDE Door Handle (S1196X)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Stainless Steel Handle (060310-006-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit Set of 2 Fry Pans with Bakelite Handles (060740-002-0000)
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP22)
- The Rock By Starfrit Food Pans