Shop All Food Pans
The Rock By Starfrit
THE ROCK 10" Fry Pan with Stainless Steel Handle
Mfr # 060312-006-0000
Zoro # G0196972
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rock
- Features Dishwasher Safe
- Handle Material Stainless Steel
- Series The Rock
- Frying Pan Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Rock By Starfrit
- MFR # 060312-006-0000
- Zoro # G0196972
- UPC # 69858603122
- Country of Origin China
- Category Food Pans
Dimensions
Frying Pan Diameter | 10 in |
Details
Item | Frying Pan |
Finish | Rock |
Features | Dishwasher Safe |
Handle Material | Stainless Steel |
Series | The Rock |
Base Material | Forged Aluminum |
Kitchenware Type | Frying Pan |
Description
The Rock's unique manufacturing process uses small metal pellet impact technology to modify the surface to form an ultra durable rock-like finish. The result is an outstanding release performance 3 times better than traditional nonstick cookware. The extra thick forged aluminum base give you everything you need for optimum heat distribution and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROPICANA Orange Juice Orange 10 oz., PK24 (30107)
- ATOSA Door Spring Bar (W0604922)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- ALLIANCE THERMOSTAT-PINK/WHT W/INSTR (D510707P)
- THE ROCK BY STARFRIT THE ROCK 10" Multi Pan with Bakelite Handle (030320-006-0000)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Stainless Steel Handle (060310-006-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Diamond Fry Pan (034720-004-0000)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 11-Inch Deep Diamond Fry Pan (034723-002-0000)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- The Rock By Starfrit Food Pans