The Refined Feline LOT-BRAN-ES Lotus Branch Cat Shelf; 61 x 10.5 x 12 in. - Espresso
Mfr # LOT-BRAN-ES
Zoro # G204088696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Refined Feline
- MFR # LOT-BRAN-ES
- Zoro # G204088696
- UPC # 707321501727
- Country of Origin China
- Category Desk Chairs
Description
The Lotus Branch Cat Shelf provides an elegant place to perch for the feline that likes to peer over a room from above. Your cat will enjoy the spacious platform to climb and lay upon while you’ll appreciate the shelf’s beautiful aesthetic. Cats will fancy walking across and relaxing on this sturdy shelf, made of solid wood and bent ply. Comfortable berber carpet adorns the top of the shelf which can be replaced if worn. Add multiple shelves or mix and match with complementary products the Lotus Leaf Cat Shelf and the Lotus Cat Tower to create the perfect room for you and your cat to share.
Features- Made of a combination of solid wood and bent ply
- Comfortable berber carpet replaceable if worn
- Wall installation hardware and screw driver included
- Holes 16” apart for wall stud installation
- Color: Espresso
- Dimension: 12" H x 61" W x 10.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- The Refined Feline Seating