The Refined Feline AFRAME-MA A-Frame Cat Bed Scratcher; 23.50 x 15 x 28 in. - Mahogany
Mfr # AFRAME-MA
Zoro # G303779655
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Refined Feline
- MFR # AFRAME-MA
- Zoro # G303779655
- UPC # 707321501819
- Country of Origin China
- Category Pet Toys
Description
The A-Frame Cat Bed from The Refined Feline combines attractive features for both you and your favorite feline. Part comfortable bed, part durable scratcher, the A-Frame doubles as a beautiful end table. Not only does this stylish cat bed include a plush 11.5" x 23.5" x 1" cushion and a nearly 20" x 20" scratching surface, it also features holes in the cushion's platform to provide air flow from floor vents. Now your cat can enjoy a heated or cooled bed without obstructing a vent's air flow into the room. Plus, make a design statement by replacing the sisal pad with a designer carpet square.
Features- Large nearly 20” x 20” sisal scratch pad.
- Plush 11.5" x 24.5" x 1" cushion with washable cover.
- Ventilated base provides air flow
- Solid wood construction
- Color: Mahogany
- Dimension: 28" H x 23.5" W x 15" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCRIPTION TREATMENT PT Pro-Control Plus Fog (6oz) (59018112)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- BOND 65 lb. Mosaic Umbrella Base (39013A)
- C&S PRODUCTS C&S Products Orange Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12529)
- PAWSMARK Configurable Interactive Cat Toy with Spring Feather Teaser (QI003705)
- NEW AGE PET Pet Kitty Kube, w/Scratch Pad-Cushion (EHKK405)
- HUGGLEHOUNDS HuggleFleece Pink Fleece Man Pet Toy Medium (40143)
- A&E CAGE A&E Cage HB49282 Sand Covered Perch - Small; 1 X 8 In. (HB49282)
- VALTERRA HEFTY-HEMP ROPE (10IN), CARDED (A10-2023VP)
- IRONCAT Sardine with Catnip Pouch (IR307829)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- The Refined Feline Pet Toys