Shop All Toys & Games
The Puppet Co
Zap Knitted Puppet
Mfr # PC007018
Zoro # G100936565
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Knitted Puppet
- Color Multi
- Material Polyester, Nylon
- Recommended Age 18+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC007018
- Zoro # G100936565
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Knitted Puppet |
Color | Multi |
Material | Polyester, Nylon |
Recommended Age | 18+ months |
Recommended Grade | Grade PK+ |
Description
This is a fun, knitted, long arm puppets with squeakers in its tongue! Puppet is great fun to use and will entertain all. Made from soft vibrant fabrics and allow great mouth manipulation. Great fun to use and will entertain all. Suitable for children 18 months and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Flower Mead, PK80 (2019077)
- SPER SCIENTIFIC Laser Pointer (330001)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- BUSINESS SOURCE Aluminum Clipboard (49261)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- THE PUPPET CO Puppet Buddies, Cow (PC004607)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- THE PUPPET CO Puppet Buddies, Unicorn (PC004638)
- SENSORY PLAYTIVITY Silica-Free Sensory Sand, 1lb Per Pack, 12PK (2024)
- The Puppet Co Toys & Games