Shop All Toys & Games
The Puppet Co
The Gingerbread Boy Finger Puppets and Book Set
Mfr # PC007907
Zoro # G500936592
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book and finger puppets
- Recommended Age 1+ years
- Recommended Grade Grade PK+
- Material Paper, Polyester, Nylon
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Puppet Co
- MFR # PC007907
- Zoro # G500936592
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 book and finger puppets |
Recommended Age | 1+ years |
Recommended Grade | Grade PK+ |
Material | Paper, Polyester, Nylon |
Color | Multi |
Description
Beautifully boxed set contains the book and also finger puppets depicting the main characters in the story. Eight different stories to collect. Book 14cm x 20cm. Suitable for children aged 12 months and above. Height: 25cm x Width:35cm x Length:6cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- UNI-PAINT Permanent Marker, Medium Tip, Blue Color Family, Paint, 12 PK (63603)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- THE PUPPET CO Zap Knitted Puppet (PC007018)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- THE PUPPET CO Puppet Buddies, Frog (PC004613)
- THE PUPPET CO Puppet Buddies, Owl (PC004621)
- TOY TIME Rope Ring Toss Game by Toy Time (995052WQB)
- The Puppet Co Toys & Games