Shop All Toys & Games
The Puppet Co
Story Telling Puppets, Set of 7
Mfr # PUCSTORYKIT
Zoro # G901242735
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 7 Storytelling Puppets
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 0+ years
- Material Polyester, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Puppet Co
- MFR # PUCSTORYKIT
- Zoro # G901242735
- UPC # 194629115709
- Country of Origin China
- Category Toys & Games
Details
Includes | 7 Storytelling Puppets |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 0+ years |
Material | Polyester, Nylon |
Description
Set of character puppets from classic stories. Designed to fit both children and adults hand's. Access into head and arms. Average height 14 inches. Suitable for children 0 months and above. Great for pretend and active play. Set of 7 puppets includes: Superhero (Blue), Superhero (Pink), Boy (Dark Skin Tone), Boy (Light Skin Tone), Girl (Dark Skin Tone), Girl (Light Skin Tone), and Superhero (Dark Skin).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- QUARTET Push Pins, Magnetc, Ast, PK20 (MPPC)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- THE PUPPET CO The Gingerbread Boy Finger Puppets and Book Set (PC007907)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- THE PUPPET CO Farm Animals Finger Puppets, Set of 6 (002021)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- The Puppet Co Toys & Games