Shop All Toys & Games
The Puppet Co
Story Telling Puppet, Superhero (Pink)
Mfr # PC001902
Zoro # G000936856
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 0+ years
- Material Polyester, Nylon
- Recommended Grade Grade PK+
- Includes 1 Superhero puppet
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC001902
- Zoro # G000936856
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 0+ years |
Material | Polyester, Nylon |
Recommended Grade | Grade PK+ |
Includes | 1 Superhero puppet |
Color | Multi |
Description
Set of character puppets from classic stories. Designed to fit both children and adults hand's. Access into head and arms. Average height 14 inches. Suitable for children 0 months and above. Great for pretend and active play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Shredder Oil (1753190F)
- BIC Brite Liner Highlighter, Assorted, PK24 (BL241-AST)
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- The Puppet Co Toys & Games