Shop All Toys & Games
The Puppet Co
Story Telling Puppet, Superhero (Dark Skin)
Mfr # PC001919
Zoro # G700936484
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Superhero puppet
- Color Multi
- Recommended Age 0+ years
- Recommended Grade Grade PK+
- Material Polyester, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC001919
- Zoro # G700936484
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Superhero puppet |
Color | Multi |
Recommended Age | 0+ years |
Recommended Grade | Grade PK+ |
Material | Polyester, Nylon |
Description
Set of character puppets from classic stories. Designed to fit both children and adults hand's. Access into head and arms. Average height 14 inches. Suitable for children 0 months and above. Great for pretend and active play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- DECKER TAPE PRODUCTS Label, DL4325, KEEP DRY FRAGILE UP, 3" X 4" (DL4325)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- THE PUPPET CO The Three Billy Goats Gruff Finger Puppets and Book Set (007908)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- The Puppet Co Toys & Games