Shop All Toys & Games
The Puppet Co
Story Telling Puppet, Superhero (Blue)
Mfr # PC001901
Zoro # G500936752
original price:
$21.95
26% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Superhero puppet
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 0+ years
- Material Polyester, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC001901
- Zoro # G500936752
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Superhero puppet |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 0+ years |
Material | Polyester, Nylon |
Description
Set of character puppets from classic stories. Designed to fit both children and adults hand's. Access into head and arms. Average height 14 inches. Suitable for children 0 months and above. Great for pretend and active play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- THE PUPPET CO Puppet Buddies, Elephant (PC004611)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- PERFECTTWINKLE Sand Static Privacy Window Film- Sidelight Size - Pack of 2 (PE47615)
- The Puppet Co Toys & Games