Shop All Toys & Games
The Puppet Co
Puppet Buddies, Set of 3
Mfr # PUCBUDDIESKIT
Zoro # G601242714
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Nylon
- Color Multi
- Recommended Grade Grade PK+
- Includes 3 Puppet Buddies
- Recommended Age 1+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PUCBUDDIESKIT
- Zoro # G601242714
- UPC # 194629115693
- Country of Origin China
- Category Toys & Games
Details
Material | Polyester, Nylon |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 3 Puppet Buddies |
Recommended Age | 1+ years |
Description
Made of soft fabrics that are very different from our normal materials, our Puppet Buddies have a really soft touch and beautiful finish. This collections represents all of your favorite farm, pet and wildlife animals. Great fun to use and very engaging. Average height 10 inches. Suitable for ages 12 months and up. Set of includes 3 puppets: Sloth, T-Rex and Unicorn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- UNIVERSAL Jaw Style Staple Remover, Black, PK3 (UNV00700VP)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- THE PUPPET CO Puppet Buddies, Elephant (PC004611)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- THE PUPPET CO Puppet Buddies, Unicorn (PC004638)
- PLASTRUCT Plastruct PLS90401 0.01 in. Owta-4 ABS Open Web Trusses (PLS90401)
- The Puppet Co Toys & Games