Shop All Toys & Games
The Puppet Co
Puppet Buddies, Elephant
Mfr # PC004611
Zoro # G100936763
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 puppet
- Color Multi
- Material Polyester, Nylon
- Recommended Age 1+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC004611
- Zoro # G100936763
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 puppet |
Color | Multi |
Material | Polyester, Nylon |
Recommended Age | 1+ years |
Recommended Grade | Grade PK+ |
Description
A gorgeous hand puppet, made out of the softest fabric, this Animal Buddie is just one of 30 to collect in our farm, pet and wildlife ranges. This puppet is not only beautifully manufactured, but will provide hours of fun and cuddle time for your child. Measures 9.8"H x 8.6"W x 4.7"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- PENDAFLEX Pocket Folder, Blue, 11 Pt. Stock, PK25 (PFX32902)
- LEARNING ADVANTAGE Dry Erase Magnetic Protractor (7591)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- THE PUPPET CO Gloria Knitted Puppet (PC007015)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- POLAR LIGHTS 1-25 Scale 1969 Dodge Charger Funny Car Hot Wheels Skill 2 Model Kit (POL988)
- The Puppet Co Toys & Games