Shop All Toys & Games
The Puppet Co
Puppet Buddies, Cow
Mfr # PC004607
Zoro # G800936957
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 puppet
- Recommended Grade Grade PK+
- Recommended Age 1+ years
- Color Multi
- Material Polyester, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC004607
- Zoro # G800936957
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 puppet |
Recommended Grade | Grade PK+ |
Recommended Age | 1+ years |
Color | Multi |
Material | Polyester, Nylon |
Description
A gorgeous hand puppet, made out of the softest fabric, this Animal Buddie is just one of 30 to collect in our farm, pet and wildlife ranges. This puppet is not only beautifully manufactured, but will provide hours of fun and cuddle time for your child. Measures 9.8"H x 8.6"W x 4.7"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- THE PUPPET CO The Three Billy Goats Gruff Finger Puppets and Book Set (007908)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- SCHLEICH OTTER FIGURN GRY/WHITE 3in. (14865)
- The Puppet Co Toys & Games