Shop All Toys & Games
The Puppet Co
Knitted Puppets Wizard
Mfr # 007021
Zoro # G405651170
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Fibers
- Color Multicolor
- Recommended Grade Toddler+
- Recommended Age 18+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # 007021
- Zoro # G405651170
- Country of Origin China
- Category Toys & Games
Details
Material | Polyester Fibers |
Color | Multicolor |
Recommended Grade | Toddler+ |
Recommended Age | 18+ months |
Character | Wizard |
Description
This is a fabulous range of fun, knitted, long arm puppets with squeakers in their tongues! These are great fun to use and will entertain all. Made from soft vibrant fabrics and allow great mouth manipulation. Great fun to use and will entertain all. Suitable for children 18 months and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Match Shapes Activity Wall Panel, Zebra (50681)
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- US CARGO CONTROL 36 Pack Heavy Duty Plastic Mattress Bag: King (USCCKING-36PK)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- THE PUPPET CO Puppet Buddies, Cat, Black + White (PC004604)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- THE PUPPET CO Puppet Buddies, Cow (PC004607)
- THE PUPPET CO Farm Animals Finger Puppets, Set of 6 (002021)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- The Puppet Co Toys & Games