Shop All Toys & Games
The Puppet Co
Knitted Puppets Set 2, Set of 4
Mfr # PUCKNITTED2
Zoro # G501242760
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 3 Knitted Puppets
- Material Polyester, Nylon
- Recommended Age 18+ months
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PUCKNITTED2
- Zoro # G501242760
- UPC # 194629115723
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 3 Knitted Puppets |
Material | Polyester, Nylon |
Recommended Age | 18+ months |
Color | Multi |
Description
Fun, knitted, long arm puppets with squeakers in their tongues! Puppet is great fun to use and will entertain all. Made from soft vibrant fabrics and allow great mouth manipulation. Great fun to use and will entertain all. Suitable for children 18 months and over. Set of 3 puppets: Lipstick, Rupert and Dylan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- XEROX XEROX COMP PHASER 7800 YELLOW (106R01565)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- THE PUPPET CO Puppet Buddies, Owl (PC004621)
- THE PUPPET CO Farm Animals Finger Puppets, Set of 6 (002021)
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- The Puppet Co Toys & Games