Shop All Toys & Games
The Puppet Co
Knitted Puppets Cowboy
Mfr # 007020
Zoro # G805651237
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Polyester Fibers
- Recommended Grade Toddler+
- Recommended Age 18+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # 007020
- Zoro # G805651237
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Polyester Fibers |
Recommended Grade | Toddler+ |
Recommended Age | 18+ months |
Character | Cowboy |
Description
This is a fabulous range of fun, knitted, long arm puppets with squeakers in their tongues! These are great fun to use and will entertain all. Made from soft vibrant fabrics and allow great mouth manipulation. Great fun to use and will entertain all. Suitable for children 18 months and over.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- THE PUPPET CO The Three Billy Goats Gruff Finger Puppets and Book Set (007908)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- The Puppet Co Toys & Games