Shop All Toys & Games
The Puppet Co
Baby Monsters Red Monster
Mfr # 004408
Zoro # G705651290
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fibers
- Recommended Age 18+ months
- Recommended Grade Toddler+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # 004408
- Zoro # G705651290
- Country of Origin China
- Category Toys & Games
Details
Material | Polyester Fibers |
Color | Red |
Recommended Age | 18+ months |
Recommended Grade | Toddler+ |
Description
Every 'Baby Monster' is as large as a melon with a huge mouth so they can talk, shout and sing (with a bit of help from you). The new air-filled squeaker in each one gives them a great 'squawky' voice! Each character is full of personality and fun, just itching to be played with. Suitable for children 18 months and above.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- THE PUPPET CO Story Telling Puppets, Boy, Light Skin Tone (001904)
- ELENCO Snap Circuits® Beginner (SCB20)
- The Puppet Co Toys & Games