Shop All Toys & Games
The Puppet Co
Baby Dinos Puppet, T-Rex, Green
Mfr # PC002902
Zoro # G300936419
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 1+ years
- Color Multi
- Material Polyester, Nylon
- Includes 1 Baby Dino puppet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Puppet Co
- MFR # PC002902
- Zoro # G300936419
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 1+ years |
Color | Multi |
Material | Polyester, Nylon |
Includes | 1 Baby Dino puppet |
Description
The cutest Dinosaur puppets yet! We are very excited to launch this new "Baby Dinos" range. This prehistoric collection includes a baby T-Rex, Triceratops and Stegosaurus. Made from soft vibrant fabrics and allow great mouth manipulation. Average height 12 inches. Suitable from 12 months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- GARVEY Pricing Label Kit, 1-Line, White, PK3 (90944)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- THE PUPPET CO Knit Puppet Set 1, Set of 4 (PUCKNITTED1)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- LEARNING RESOURCES Plastic Pattern Blocks, 0.5 cm, PK250 (0134)
- The Puppet Co Toys & Games