Shop All Holiday Decor
The Perfect
The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White
Mfr # PVCO-65W
Zoro # G103750410
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect
- MFR # PVCO-65W
- Zoro # G103750410
- UPC # 810851028425
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: White
- Size: 6.5'
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481A00600)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT The Perfect WT-24W 24 in. PVC Wreath; White (WT-24W)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- PERFECTPRETEND Chandelier Skull-Bone 3 Life-Size Skulls on 3 Femurs (PE1413078)
- The Perfect Holiday Decor