Shop All Holiday Decor
The Perfect
The Perfect PVCO-3W 3 ft. PVC Christmas Tree; White
Mfr # PVCO-3W
Zoro # G403720458
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Perfect
- MFR # PVCO-3W
- Zoro # G403720458
- UPC # 810851025967
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: White
- Size: 3'
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT The Perfect WT-24W 24 in. PVC Wreath; White (WT-24W)
- CAROLINES TREASURES Carolines Treasures SC9786-CS Great Pyrenees Winter Snowflakes Christmas Stocking; 11 x 8 In. (SC9786-CS)
- The Perfect Holiday Decor