Shop All Holiday Decor
The Perfect
The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple
Mfr # PVC-7PR
Zoro # G403720755
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect
- MFR # PVC-7PR
- Zoro # G403720755
- UPC # 810851028005
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: Purple
- Size: 7'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- TRUE Drier (925928)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C593 Howliday Peace Mix Dog Holiday Christmas Boxed Cards - Pack of 10 (C593)
- GO-GO Boxed - Card Birthday-Furry Wishes - 12PK (GO3318523)
- TREEKEEPER Rolling Storage Bag, M, 6 to 712 ft Capacity, Polyester, Red, Zipper Closure, 55 in L (SB-10141)
- The Perfect Holiday Decor