Shop All Holiday Decor
The Perfect
The Perfect PVC-6PR 6 ft. PVC Christmas Tree; Purple
Mfr # PVC-6PR
Zoro # G803720447
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect
- MFR # PVC-6PR
- Zoro # G803720447
- UPC # 810851027992
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: Purple
- Size: 6'
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT The Perfect WT-24W 24 in. PVC Wreath; White (WT-24W)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- The Perfect Holiday Decor