Shop All Holiday Decor
The Perfect
The Perfect PVC-5BLK 5 ft. PVC Christmas Tree; Black
Mfr # PVC-5BLK
Zoro # G203750310
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect
- MFR # PVC-5BLK
- Zoro # G203750310
- UPC # 810851027299
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: Black
- Size: 5'
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- REGENCY Classroom Desk, 24 D X 60 W X 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- ELO DESKS Classroom Desk, 25-1/2" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- The Perfect Holiday Decor