Shop All Holiday Decor
The Perfect
The Perfect PVC-2PR 2 ft. PVC Christmas Tree; Purple
Mfr # PVC-2PR
Zoro # G803720546
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect
- MFR # PVC-2PR
- Zoro # G803720546
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Christmas Tree
- Color: Purple
- Size: 2'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- THE PERFECT The Perfect WT-24W 24 in. PVC Wreath; White (WT-24W)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- PERFECT HOLIDAY Perfect Holiday PVCW-7 7 ft. PVC White Christmas Tree (PVCW-7)
- The Perfect Holiday Decor