Shop All Holiday Decor
The Perfect
The Perfect GL-98SV 9 x 8 ft. PVC Garland; Silver
Mfr # GL-98SV
Zoro # G903720446
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Perfect
- MFR # GL-98SV
- Zoro # G903720446
- UPC # 810851028272
- Country of Origin China
- Category Holiday Decor
Description
We provide a wide range Christmas supplies to satisfy all Christmas needs. We are dedicated to give everyone the very best supplieswith a focus on dependability, our client satisfaction and great quality.
Features- PVC Garland
- Color: Silver
- Size: 9' x 8'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- THE PERFECT The Perfect PVCW-4 4 ft. PVC & Crystal Artificial Christmas Tree; White (PVCW-4)
- THE PERFECT The Perfect PVCO-65W 6.5 ft. PVC Christmas Tree; White (PVCO-65W)
- THE PERFECT 7 ft PVC Christmas Tree Pink (PVC7PK)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- THE PERFECT The Perfect WT-30 30 in. PVC Wreath (WT-30)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C873 African Grey Holiday Bird Christmas Boxed Cards - Pack of 10 (C873)
- GOLDENGIFTS Halloween LED Prelit Burst Light (GO2740724)
- The Perfect Holiday Decor