Shop All Tie Down Hardware
The Perfect Bungee
The PTD, 12' Constant Tension Rope Lock Tie Down, Red, 2-Count
Mfr # PTDR2PK
Zoro # G008363432
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Bungee and 1/4" Nylon Rope, 3 - Galvanized Steel, 1 - Stainless with Clip
- Color Red
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Opening 1.06"
- Length 12'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PTDR2PK
- Zoro # G008363432
- UPC # 810193028749
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 12' |
Details
Item | Constant Tension Rope Lock Tie Down Strap |
Material | Polyurethane Bungee and 1/4" Nylon Rope, 3 - Galvanized Steel, 1 - Stainless with Clip |
Color | Red |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Hook Opening | 1.06" |
Description
The PTD by The Perfect Bungee® is a 12' overall length Rope Lock Tie Down with a Built-in Shock Absorber to keep constant tension and prevent the tie down from loosening. Simply attach both ends and pull the slack to engage the bungee. Bungee is made from FlexaPURE®. Contains NO rubber or latex. All Weather, All Temperature. UV and Chemical Resistant. Use with tarps, tents, awnings, light loads and more. Comes with 1 Gated Hook and 1 Galvanized Steel S-Hook.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17932)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Orange, 2-Count (PTDNG2PK)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- ZORO SELECT One-Piece Rubber Clamp XL15In, PK2 (60060)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 4" D-Ring - 20, 000 lbs Break Strength (CE18384DR70)
- RADIATOR SPECIALTY CO TIE DOWN STRAP RUBR 41 in. L (R741B)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- The Perfect Bungee Tie Downs