Shop All Tie Down Hardware
The Perfect Bungee
The PTD, 12' Constant Tension Rope Lock Tie Down, Orange, 2-Count
Mfr # PTDNG2PK
Zoro # G108363431
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Bungee and 1/4" Nylon Rope, 4 - Galvanized Steel, 1 - Stainless with Clip
- Hook Opening 1.06"
- Length 12'
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PTDNG2PK
- Zoro # G108363431
- UPC # 810193028725
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 12' |
Details
Item | Constant Tension Rope Lock Tie Down Strap |
Material | Polyurethane Bungee and 1/4" Nylon Rope, 4 - Galvanized Steel, 1 - Stainless with Clip |
Hook Opening | 1.06" |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Red |
Description
Length Rope Lock Tie Down,12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- ZORO SELECT Standard Plate Caster, Swivel, 400 lb. (L-POEV 102KA-12-FI-SB)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- US CARGO CONTROL E Track Fittings (SEF1017)
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- US CARGO CONTROL 2" Heavy Duty Round Ring - 10,000 Break Strength (RR501)
- NITE IZE Carabiner, 1-9/53 In., Glass Filled Nylon (SBP6-03-01BG)
- KEEPER 0 TieDown, 2 in W, 27 ft L, Polyester, Yellow, 3333 lb, JHook End Fitting (4622)
- PIT POSSE Pit Posse 11003BK 4 ft. Aluminum S Track; Black (11003BK)
- The Perfect Bungee Tie Downs