Shop All Tie Down Hardware
The Perfect Bungee
The PTD, 12' Constant Tension Rope Lock Tie Down, Blue, 2-Count
Mfr # PTDBL2PK
Zoro # G208363430
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Bungee and 1/4" Nylon Rope, 2 - Galvanized Steel, 1 - Stainless with Clip
- Hook Opening 1.06"
- Color Blue
- Length 12'
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PTDBL2PK
- Zoro # G208363430
- UPC # 810193028671
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 12' |
Details
Item | Constant Tension Rope Lock Tie Down Strap |
Material | Polyurethane Bungee and 1/4" Nylon Rope, 2 - Galvanized Steel, 1 - Stainless with Clip |
Hook Opening | 1.06" |
Color | Blue |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Description
The PTD by The Perfect Bungee® is a 12' overall length Rope Lock Tie Down with a Built-in Shock Absorber to keep constant tension and prevent the tie down from loosening. Simply attach both ends and pull the slack to engage the bungee. Bungee is made from FlexaPURE®. Contains NO rubber or latex. All Weather, All Temperature. UV and Chemical Resistant. Use with tarps, tents, awnings, light loads and more. Comes with 1 Gated Hook and 1 Galvanized Steel S-Hook.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Orange, 2-Count (PTDNG2PK)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- US CARGO CONTROL 1" Heavy Duty Wire Hook (WH252)
- ERICKSON 6704 31 BLACK EPDM TARP STRAP (06704)
- ROADPRO Heavy Duty Bands, 7 " Size, Rubber, PK5 (RP7BAND)
- FALLTECH FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes (7414)
- The Perfect Bungee Tie Down Hardware