Shop All Bungee Cords & Straps
The Perfect Bungee
36” Industrial Grade Poly Tarp Strap, Black, 4-Count
Mfr # B36BK4PK
Zoro # G508363345
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Material Polyurethane, Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # B36BK4PK
- Zoro # G508363345
- UPC # 810193022228
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 3/4" |
Length | 36" |
Details
Item | Bungee Strap |
Color | Black |
Material | Polyurethane, Galvanized Steel |
Description
Industrial Grade Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 1660 Lb (2TAU4)
- PEERLESS CHAIN 3/4 SWIVEL EYE TRIG SN, NI, UPC, 4410540 (4410540)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B36NG4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- The Perfect Bungee Bungee Cords & Straps