Shop All Bungee Cords & Straps
The Perfect Bungee
36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count
Mfr # AS36BK4PK
Zoro # G6063405
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Width 3/4"
- Material Polyurethane, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Perfect Bungee
- MFR # AS36BK4PK
- Zoro # G6063405
- UPC # 850000425248
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Width | 3/4" |
Details
Item | Adjustable Bungee Strap |
Color | Black |
Material | Polyurethane, Nylon |
Description
The 36" Adjust A Strap by The Perfect Bungee® is made from FlexaPURE®, our proprietary polyurethane material. It contains NO rubber or latex and is UV, Chemical, Fuel and Oil Resistant as well as waterproof. Designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks molded into strap to prevent separating. 6 reinforced, evenly spaced holes along the strap to adjust size and accommodate any load. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Orange, 4-Count (AS36NG4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Red, 4-Count (AS36R4PK)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B12BL4PK)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B36NG4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- CARGOLOC 10" Tarp Cords, Red, 12 pcs. (32555)
- The Perfect Bungee Bungee Cords & Straps