Shop All Bungee Cords & Straps
The Perfect Bungee
24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count
Mfr # PC24R4PK
Zoro # G208363348
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. .35"
- Material Polyurethane, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Perfect Bungee
- MFR # PC24R4PK
- Zoro # G208363348
- UPC # 810193027360
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Outside Dia. | .35" |
Length | 24" |
Details
Color | Red |
Item | Bungee Strap |
Material | Polyurethane, Nylon |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tube Tire (320020)
- US CARGO CONTROL 7/8" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC78-5PK)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH10-20-B)
- DAYTON Steel Ball (MHG329G)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC12BL4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count (AS36BK4PK)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- The Perfect Bungee Bungee Cords & Straps