Shop All Bungee Cords & Straps
The Perfect Bungee
24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count
Mfr # PC24BL4PK
Zoro # G108363349
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PC24BL4PK
- Zoro # G108363349
- UPC # 810193027292
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Outside Dia. | .35" |
Details
Item | Bungee Strap |
Material | Polyurethane, Nylon |
Color | Blue |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- RUBBERMAID Caster, Plate , 5", Rgd, Gry (4501L1)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B12BL4PK)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Black, 4-Count (B36BK4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- ROADPRO Heavy-Duty Stretch Cord, w/Plastic, 24" (RPTS24)
- The Perfect Bungee Bungee Cords & Straps