Shop All Bungee Cords & Straps
The Perfect Bungee
24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count
Mfr # PC24BK4PK
Zoro # G208363355
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PC24BK4PK
- Zoro # G208363355
- UPC # 810193027285
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Outside Dia. | .35" |
Details
Material | Polyurethane, Nylon |
Item | Bungee Strap |
Color | Black |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B12BL4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- KEEPER Bungee Mini 10" 4Pk (06051)
- The Perfect Bungee Bungee Cords & Straps