Shop All Bungee Cords & Straps
The Perfect Bungee
18” Industrial Grade Poly Tarp Strap, Orange, 4-Count
Mfr # B18NG4PK
Zoro # G708363336
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Material Polyurethane, Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # B18NG4PK
- Zoro # G708363336
- UPC # 810193021924
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 3/4" |
Length | 18" |
Details
Color | Safety Orange |
Item | Bungee Strap |
Material | Polyurethane, Galvanized Steel |
Description
Industrial Grade Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- RICE LAKE WEIGHING SYSTEMS Pallet Jack Scale, Pwdr Coat Stl, 5000 lb. (RL-HPJ)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B36NG4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- The Perfect Bungee Bungee Cords & Straps