Shop All Bungee Cords & Straps
The Perfect Bungee
18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count
Mfr # PC18R4PK
Zoro # G008363357
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PC18R4PK
- Zoro # G008363357
- UPC # 810193027100
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 18" |
Outside Dia. | .35" |
Details
Item | Bungee Strap |
Material | Polyurethane, Nylon |
Color | Red |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC12BL4PK)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC18BL4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count (AS36BK4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- THE PERFECT BUNGEE 24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count (PB24R4PK)
- ERICKSON Bag Assortment of Bungey 10", 13", 18", 24", 30" Standard Bungey (06620)
- The Perfect Bungee Bungee Cords & Straps