Shop All Bungee Cords & Straps
The Perfect Bungee
18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count
Mfr # PC18BL4PK
Zoro # G708363329
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Nylon
- Outside Dia. .35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PC18BL4PK
- Zoro # G708363329
- UPC # 810193027032
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 18" |
Outside Dia. | .35" |
Details
Item | Bungee Strap |
Color | Blue |
Material | Polyurethane, Nylon |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- COFFING HOISTS P.B. and Cable 2B 1Hot Omob 16 ft. (PB210016)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC12BL4PK)
- THE PERFECT BUNGEE FlexWeb - Adjustable Cargo Net, Orange, Size: M-XXL (FW36-6NG)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- THE PERFECT BUNGEE 8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count (PCMPSD)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- The Perfect Bungee Bungee Cords & Straps