Shop All Bungee Cords & Straps
The Perfect Bungee
12” Industrial Grade Poly Tarp Strap, Black, 4-Count
Mfr # B12BK4PK
Zoro # G808363342
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane, Galvanized Steel
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Perfect Bungee
- MFR # B12BK4PK
- Zoro # G808363342
- UPC # 810193021689
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 12" |
Width | 3/4" |
Details
Material | Polyurethane, Galvanized Steel |
Item | Bungee Strap |
Color | Black |
Description
Industrial Grade Bungee Straps by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contains NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Galvanized Steel Hooks with Triangulated Ends to prevent hook and bungee from separating. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN1801TX9)
- KEEPER 14'X1-1/2" Ratchet Tie-Down, Dbl J-Hooks, 1,000Lbs WLL (5524)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE2802TTX6)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B24BL4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B24NG4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC12BL4PK)
- THE PERFECT BUNGEE 8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count (PCMPSD)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Black, 4-Count (B36BK4PK)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- The Perfect Bungee Bungee Cords & Straps