Shop All Bungee Cords & Straps
The Perfect Bungee
12” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count
Mfr # PC12BL4PK
Zoro # G608363344
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. .35"
- Material Polyurethane, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Perfect Bungee
- MFR # PC12BL4PK
- Zoro # G608363344
- UPC # 810193026745
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 12" |
Outside Dia. | .35" |
Details
Color | Blue |
Item | Bungee Strap |
Material | Polyurethane, Nylon |
Description
Heavy Duty Bungee Cords by The Perfect Bungee® are made from FlexaPURE®, our proprietary polyurethane material. They contain NO rubber or latex and are UV, Chemical, Fuel and Oil Resistant as well as waterproof (salt & fresh). The Perfect Bungee’s® products are designed to withstand All Weather and All Temperatures and can stretch up to 2x original length. Nylon ABS Hooks are non-marring and wont scratch or gouge surfaces. The Original, Since 2008.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- VESTIL Black Crown Pallet Truck Caddy 7 3/4 x 16 1/4 x 18 5/8 (P-CADDY-BK-CWN)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count (AS36BK4PK)
- KEEPER FLAT BUNGEE CORD 18"" (06105)
- The Perfect Bungee Bungee Cords & Straps