Zen Strips - Bumpy Gradient Set 1, 4 Colors, 24PK
Mfr # TPG-85424
Zoro # G212040730
Key Features
- Color Assorted
- Includes 24 Sensory Strips
- Recommended Age 5+ years
- Material Adhesive, Paper, Plastic
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # TPG-85424
- Zoro # G212040730
- UPC # 634901248546
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 24 Sensory Strips |
Recommended Age | 5+ years |
Material | Adhesive, Paper, Plastic |
Recommended Grade | Grade K+ |
Description
Sensory strips help calm and focus! Simply touch, swipe, scratch or fidget with Zen Strips to manage stress, boost concentration and enjoy a calming effect. This set includes 24 Zen Strips with a raised, bumpy diamond texture in green, purple, pink and orange gradient shades. With an easy peel, stick, and press application, use on your everyday items including smartphones, laptops, tablets, or even water bottles. Manufactured using non-toxic, child-friendly materials. Zen Strips offer a compact, lightweight, and non-invasive method to improve focus and self-regulate emotions by providing tactile sensations while fidgeting.
- •Bumpy Gradient: This set includes 24 Zen Strips with a raised, bumpy diamond texture in green, purple, pink and orange gradient shades.
- •Simplicity: With an easy peel, stick, and press application, use on your everyday items including smartphones, laptops, tablets, or even water bottles.
- •Safety: Manufactured using non-toxic, child-friendly materials.
- •Discreet Design: Zen Strips offer a compact, lightweight, and non-invasive method to improve focus and self-regulate emotions by providing tactile sensations while fidgeting.
- •Portable Calm: Compact and lightweight, offering a convenient method for individuals to self-regulate emotions and focus while also providing calmness.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk100 (2EWR1)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- THE PENCIL GRIP The Classics™ Wrist Coil, Tricolor, PK12 (260C)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- GEL BLASTER Starfire Gellets 10000 pc (SFGL09)
- ROO GAMES Bulls Eye Game (PM20L)
- DOWLING MAGNETS Floating Magnet Rings, PK18 (SS10)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GUIDECRAFT PowerClix® Solids, Magnetic Building Set, 44 Pieces (G9421)
- The Pencil Grip Toys & Games