Shop All Pencils
The Pencil Grip
Triangle Pencil Grips, 36 Per Bag, PK2
Mfr # 16236
Zoro # G5633784
product price: $22.29
/pk 2, $11.15/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # 16236
- Zoro # G5633784
- UPC # 194629047765
- Country of Origin China
- Category Pencils
Details
Material | Rubber |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Assorted |
Description
These Triangle Grips are a part of The Classics collection. This traditional three sided design is one of the oldest and most well known grip styles. These items are high quality comfortable grips at an affordable price. They are available in a vibrant assortment of translucent colors including: Blue, Green, Pink, Orange, and Yellow. 36 per pack. Sold as a set of 2 packs, 72 grips total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- ZEBRA PEN Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK10 (78101)
- AVERY Avery® WeatherProof™ Mailing Labels, TrueBlock® Technology, Permanent Adhesive, 1" x 2-5/8", 1,500 Labels (5520) (727825467)
- THE PENCIL GRIP Pencil Grips, Neon, PK12 (11312)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- THE PENCIL GRIP Foam Pencil Grips, PK72 (TPG-16436)
- THE PENCIL GRIP The Writing CLAW, Pencil Grip, Medium, PK12 (TPG-21212)
- THE PENCIL GRIP Giant Shaped Silicone Chewable Pencil Topper, 6PK (434)
- THE PENCIL GRIP The Pencil Grip Triangle Pencil Grips, PK200 (TPG-162200)
- PENTEL Pentel PD345A Quicker Clicker Mechanical Pencil 0.5 mm Black Barrel (PD345A)
- The Pencil Grip Pencils