Shop All Pencils
The Pencil Grip
The Writing CLAW, Pencil Grip, Medium, PK36
Mfr # TPG-21236
Zoro # G6762166
product price: $53.99
/pk 36, $1.50/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 36 grips
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Pencil Grip
- MFR # TPG-21236
- Zoro # G6762166
- UPC # 634901212363
- Country of Origin United States
- Category Pencils
Details
Includes | 36 grips |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Assorted |
Description
The Writing CLAW is designed for proper grip development. With The Writing CLAW, children do not need to think about the mechanics of the correct grip. The grip builds the positive habit of an efficient grip and produces improved handwriting and control. The extremely flexible connection of the CLAW works for holding pencils, pens, crayons, markers, utensils and paintbrushes. Medium fits kindergarten to 6th grade and most adult females. Pack of 36.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- THE PENCIL GRIP Foam Pencil Grips, PK72 (TPG-16436)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- THE PENCIL GRIP Pencil Grips, Neon, PK12 (11312)
- THE PENCIL GRIP Crossover Grip, PK12 (17712)
- THE PENCIL GRIP Giant Shaped Silicone Chewable Pencil Topper, 6PK (434)
- THE PENCIL GRIP The Pencil Grip Triangle Pencil Grips, PK200 (TPG-162200)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- The Pencil Grip Pencils